SJE162PCS - 16/2 Sje Black PCS

Cables & Cords

  • $0.78 (Per Foot)
  • $0.78 (Per Foot)

  • $779.62 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SJE162PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
232860408
Description
16/2 Sje Black PCS
16/2 Sjew BLK 250R
Slang Terms

Categories
300V General Duty Cord & Cable - SJ-Sje
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886092039
Weight per unit
0.056 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.78 (Per Foot)
Reel
$0.78 (Per Foot)
Resources
Images
 
 
SJE162PCS - Small Image
 
SJE162PCS - Large Image
Attachments
 
 
SJE162PCS - Specification Sheet
Features
Stranding
26/30 STRANDS
Voltage Rating
300 V
Conductor Size
16 AWG
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.315 INCH
Length
250 ft
Descriptions
Description
16/2 SJE BLACK PCS
Product Type
Portable Cord
extra long description
SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PACKAGE T
Long Description
PORTABLE CORD, SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 30 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
232860408
Model
232 A
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight per foot
0.056
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Approval
UL 62, CSA C22.2, MSHA
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
You must have an account to view stock levels
These alternate items can be purchased instead of SJE162PCS.
Jump To:

Similar Items

Similar items are close alternatives to SJE162PCS, though they may not be 100% alike.

16/2 Sjew 300V Cable
  • Our Part #: 232860408
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55049503
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($180.93)
232860408 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.72

Per Foot

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?