THHN3WH500 - THHN 3 STR White 500'

Copper

  • $1.97 (Per Foot)
  • $1.97 (Per Foot)

  • $986.16 (Per 500 Feet)

  • $1,972.31 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN3WH500
Manufacturer
Copper
Manufacturer's Part Number
24347701
Description
THHN 3 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232602 / 00032886232602
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.97 (Per Foot)
Reel
$986.16 (Per 500 Feet)
Resources
Images
 
 
THHN3WH500 - Large Image
 
THHN3WH500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN3WH500 - Video
Attachments
 
 
THHN3WH500 - Specification Sheet
Other Links
 
 
THHN3WH500 - Other
 
THHN3WH500 - Other
Features
Number of Conductors
1
Conductor Size
3
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
THHN 3 STR WHITE 500'
extra long description
SWC 24347701 THHN 3 Str Cu SIM We 5
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 3 STR Cu Sim We 500SP
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
24347701
GTIN
00032886232602
UPC
032886232602
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.19
Carton
500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN3WH500.
Jump To:

Similar Items

Similar items are close alternatives to THHN3WH500, though they may not be 100% alike.

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN3WHPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THHN3WHPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.97) ·
THHN3WHPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.97

Per Foot

QTY:
Feet
Add
THHN 3 STR White 1000'
  • Our Part #: THHN3WH1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN3WH1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to THHN3WH500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B03822 Commodity 00980100232603
B03823 Commodity 00980100232610
B03824 Commodity 00980100232634
B03825 Commodity 00980100232641
B06255 Commodity 00980100632601
B06256 Commodity 00980100632618
B06257 Commodity 00980100632625
24347701 Southwire 00032886232602
24347707 Southwire 00032886232619
24347707.1000REEL Southwire n/a
There were no add-on items found for THHN3WH500.

* All prices subject to change.

false