THHN12STYLMINICP - THHN 12 STR Yellow 1000' Mini CP

Copper

  • $199.14 (Per 1,000 Feet)
  • $0.20 (Per Foot)

  • $199.14 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12STYLMINICP
Manufacturer
Copper
Manufacturer's Part Number
58020004
Description
THHN 12 STR Yellow 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN . Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886940682 / 00032886940682
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.20 (Per Foot)
Carton
$0.20 (Per Foot)
Resources
Images
 
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Video
 
THHN12STYLMINICP - Small Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
 
THHN12STYLMINICP - Large Image
Attachments
 
 
THHN12STYLMINICP - Specification Sheet
Other Links
 
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
 
THHN12STYLMINICP - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN . Also rated MTW and AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Product Type
THHN 12 STR Cu Yw 1000 Coilpak™
extra long description
SWC 58020004 THHN 12 Str Cu Yw 1000
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Description
THHN 12 STR YELLOW 1000' MINI CP
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58020004
GTIN
00032886940682
UPC
032886940682
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.024
Carton
1
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.