THHN12SLBRGYBR1K - THHN 12 Sol Brown/Gray/Brown 1000' CP

Copper

  • $472.36 (Per 1,000 Feet)
  • $0.47 (Per Foot)

  • $472.36 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12SLBRGYBR1K
Manufacturer
Copper
Manufacturer's Part Number
58619501
Description
THHN 12 Sol Brown/Gray/Brown 1000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922329 / 00032886922329
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.47 (Per Foot)
Carton
$472.36 (Per 1,000 Feet)
Resources
Images
 
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Video
 
THHN12SLBRGYBR1K - Small Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
Attachments
 
 
THHN12SLBRGYBR1K - Specification Sheet
Other Links
 
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 SOL BROWN/GRAY/BROWN 1000' CP
extra long description
SWC 58619501 THHN 12/2 Sol Cu BnGy-
Product Type
THHN 12/2 Sol Cu Bngy-BN 100COILPAK™
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58619501
GTIN
00032886922329
UPC
032886922329
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12SLBRGYBR1K.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12SLBRGYBR1K.

THHN 12 Sol Brown/Gray/Brown 1000' CP
  • Our Part #: 58619501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58619501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($472.36)
58619501 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$472.36

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.