THHN10SLGYBRCP12 - THHN 10 Sol Gray/Brown Stripe 1250' CP

Copper

  • $451.25 (Per 1,250 Feet)
  • $0.36 (Per Foot)

  • $361.00 (Per 1,000 Feet)

  • $451.25 (Per 1,250 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
THHN10SLGYBRCP12
Manufacturer
Copper
Manufacturer's Part Number
58022605
Description
THHN 10 Sol Gray/Brown Stripe 1250' CP
THHN 10 Sol Cu GY1BNS 1250C
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912788 / 00032886912788
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,250 Feet
Unit
$0.36 (Per Foot)
Carton
$451.25 (Per 1,250 Feet)
Resources
Images
 
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Large Image
 
THHN10SLGYBRCP12 - Video
 
THHN10SLGYBRCP12 - Small Image
Attachments
 
 
THHN10SLGYBRCP12 - Specification Sheet
Other Links
 
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
 
THHN10SLGYBRCP12 - Other
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 SOL GRAY/BROWN STRIPE 1250' CP
Product Type
THHN 10 Sol Cu GY1BNS 1250C
extra long description
SWC 58022605 THHN 10 Sol Cu Gy1BnS
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
THHN 10 Sol Cu Gy1BnS 1250C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58022605
Brand
Copper
GTIN
00032886912788
UPC
032886912788
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1250
Packaging
Weight per foot
0.037
Carton
1250
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
There were no add-on items found for THHN10SLGYBRCP12.

* All prices subject to change.