TC161PR - 16G 1PR VNTC 600V

Copper

  • $0.50 (Per Foot)
  • $0.50 (Per Foot)

  • $501.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TC161PR
Manufacturer
Copper
Manufacturer's Part Number
57788302
Description
16G 1PR VNTC 600V
16/2C STR BC Oas Red/BLK PVC/Nyl PVC Type TC
Slang Terms

Category
Unassigned
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288688526
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.50 (Per Foot)
Carton
$501.00 (Per 1,000 Feet)
Resources
Features
Conductor Size
16 AWG
Number of Conductors
2
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
ANNEALED BARE COPPER
Jacket Color
BLACK
Jacket Material
PVC
Insulation Material
PVC/Nylon
Dimensions and Weight
Outer Diameter
0.28 Inch
Length
1000 ft
Descriptions
Product Type
Control Cable
extra long description
TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; BLACK JACKET COLOR; NON-SHIELDED SHIELDING TYPE; ROHS COMPLIANT; APPLICABLE STANDARD NFPA 70, NEC, ASTM, ICEA S-58-679
Description
16G 1PR VNTC 600V
Long Description
CONTROL CABLE, TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL
Commodity Description
600v Shielded Tray Cable - Sdt - Tc
Additional Information
ROHS Compliant; Applicable Standard NFPA 70, NEC, ASTM, ICEA S-58-679
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Manufacturers Part Number
57788302
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Type
TC, TFFN
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Reel
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75 DEG C (WET), 90 DEG C (DRY)
Approval
UL 1277, UL 1685
You must have an account to view stock levels
These alternate items can be purchased instead of TC161PR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TC161PR.

16G 1PR VNTC 600V
  • Our Part #: E1BEB161B01PJ00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.50) ·
E1BEB161B01PJ00 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.50

Per Foot

QTY:
Feet
Add
There were no add-on items found for TC161PR.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds