MC142 - 14/2 WG MC Sol BK/WH/GN Alu Armor

Copper

  • $0.73 (Per Foot)
  • $0.73 (Per Foot)

  • $726.37 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
MC142
Manufacturer
Copper
Manufacturer's Part Number
68579201
Description
14/2 WG MC Sol BK/WH/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347122 / 00032886347122
Weight per unit
0.082 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.73 (Per Foot)
Carton
$0.73 (Per Foot)
Resources
Images
 
 
MC142 - Small Image
 
MC142 - Large Image
 
MC142 - Video
Attachments
 
 
MC142 - Specification Sheet
Other Links
 
 
MC142 - Other
 
MC142 - Other
Features
Conductor Size
14
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
14/2 WG MC SOL BK/WH/GN ALU ARMOR
Product Type
Armorlite Type MC
extra long description
SWC 68579201 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.43853
Manufacturer Information
Manufacturers Part Number
68579201
Brand
Copper
GTIN
00032886347122
UPC
032886347122
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
19.29025
Weight per foot
0.082
Carton
1
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?