22GRLD543F1UNVL8 - 22grld543f1unvl840cd1u

Metalux

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
22GRLD543F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
22GR-LD5-43-F1-UNV-L835-CD1-U
Description
22grld543f1unvl840cd1u
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 3500K, 0 to 10V Dim Driver
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083798629 / 00080083798629
Weight per unit
8.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
22GRLD543F1UNVL8 - Large Image
 
22GRLD543F1UNVL8 - Large Image
Attachments
 
 
22GRLD543F1UNVL8 - Specification Sheet
Brochures
 
 
22GRLD543F1UNVL8 - Brochure
Other Links
 
 
22GRLD543F1UNVL8 - Other
 
22GRLD543F1UNVL8 - Other
Features
Material
Steel
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
22GRLD543F1UNVL840CD1U
Product Type
GR Led Trof, 2X2, 4300 LM, 35K, 0 - 10V
extra long description
CLS 22GR-LD5-43-F1-UNV-L835-CD1-U G
Long Description
GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 3500K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22GR-LD5-43-F1-UNV-L835-CD1-U
GTIN
00080083798629
UPC
080083798629
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
8.27
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;UL Recognized;25 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;DLC Premium;UL/cUL Listed for Insulation Contact
Application
lighting
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.

false