V48M28T12EE - 112.5KVA 3PH 480V TP-1 Delta Transformer

Eaton

  • $5486.84 (Each)
  • $5,486.84 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
V48M28T12EE
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T12EE
Description
112.5KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 112.5 Kva, Ee
Slang Terms

Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680019371 / 00786680019371
Weight per unit
685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,486.84 (Each)
Resources
Images
 
 
V48M28T12EE - Small Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
Attachments
 
 
V48M28T12EE - Specification Sheet
Brochures
 
 
V48M28T12EE - Brochure
Tech Bulletins
 
 
V48M28T12EE - Tech Bulletin
Other Links
 
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
Features
Number of Phases
3
Descriptions
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
112.5KVA TX 3PH 480V D-208Y/120V 150C
extra long description
ETN V48M28T12EE 112.5KVA TX 3PH 480
Description
112.5KVA 3PH 480V TP-1 DELTA TRANSFORMER
Long Description
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 112.5 kVA, EE
Additional Information
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
dimensions
23.4200 IN X 28.2200 IN X 32.0200 IN
Manufacturer Information
Manufacturers Part Number
V48M28T12EE
Brand
Eaton
GTIN
00786680019371
UPC
786680019371
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
685
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA TP-1 Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T12EE.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T12EE, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 201...
  • Our Part #: V48M28T1216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T1216
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,682.46)
V48M28T1216 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,682.46

Each

QTY:
Each
Add
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T12EE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: V48M28T12EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,486.84)
V48M28T12EE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5,486.84

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to V48M28T12EE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T2A533153S Acme Electric n/a
TP533153S Acme Electric 00047503201435
T4T112E Connecticut Electric n/a
T4T112SE Connecticut Electric n/a
4363112SH Dongan n/a
G112K5QH2A04 Eaton n/a
V25M47T12 Eaton 00786680068591
V29R47T12 Eaton 00786680081200
V29R48T12EE Eaton 00786680071973
V38M19T12A Eaton 00786680010231
V38M48T12 Eaton 00786680063138
V43M28T12A Eaton 00786680011115
V43M28T12X Eaton 00786680012921
V43M31T12X Eaton 00786680013164
V48D28B12EEESLS47 Eaton 00786680060021
V48M26E12EE Eaton 00786685267548
V48M28B12CUEELS45 Eaton 00786680056994
V48M28B12EESS Eaton 00786680071904
V48M28E12CUEE Eaton 00786680039461
V48M28E12CUEELS45 Eaton 00786685267555
V48M28E12EE Eaton 00786680029912
V48M28F12NV Eaton 00786680081194
V48M28T12CUEE Eaton 00786680021084
V48M28T12CUEES2 Eaton 00786680068621
V48M28T12CUNV Eaton 00786685198002
V48M28T12EE Eaton 00786680019371
V48M28T12EESS Eaton 00786680055560
V48M29E12EE Eaton 00786685197784
V48M31T12CU Eaton 00786680068614
V48M37F12CUEELS47 Eaton 00786680075773
V48M37T12X Eaton 00786680013911
V48M47B12EEESLS47 Eaton 00786680064104
V48M64T12CUEE Eaton 00786680059988
V57M22T12EE Eaton 00786680059964
9T83B3145 GENERAL ELECTRIC n/a
9T83B3875 GENERAL ELECTRIC 00783173166161
9T83B3875G03 GENERAL ELECTRIC 00783173168776
9T86B3875G03 GENERAL ELECTRIC 00783173224885
4237254000 Jefferson Electric n/a
EE112T3H Schneider Electric 00785901541035
3F3Y112 Siemens n/a
3F3Y112ES Siemens n/a
ET2H112S SolaHD 00783472000098
There were no add-on items found for V48M28T12EE.

* All prices subject to change.