PRL2A3600X42CL - PRL2A Interior For SFB 480Y/277V 3PH 4W 600A 42 CK

Eaton

  • $830.22 (Each)
  • $830.22 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
PRL2A3600X42CL
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3600X42CL
Description
PRL2A Interior For SFB 480Y/277V 3PH 4W 600A 42 CK
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 600A, 42 Circuit, Copper Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687011125 / 00786687011125
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$830.22 (Each)
Resources
Images
 
 
PRL2A3600X42CL - Small Image
 
PRL2A3600X42CL - Large Image
 
PRL2A3600X42CL - Video
Attachments
 
 
PRL2A3600X42CL - Specification Sheet
Features
amperage rating
600A
Phase
Three-phase
Descriptions
Description
PRL2A INTERIOR FOR SFB 480Y/277V 3PH 4W 600A 42 CK
Product Type
480Y/277V, 3PH, 4W, 600A, 42 Circuit
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL2A3600X42CL 480Y/277V, 3PH,
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 600A, 42 circuit, Copper bus
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Short Circuit Rating
35
dimensions
85.0000 IN X 18.0000 IN X 7.0000 IN
Manufacturer Information
Manufacturers Part Number
PRL2A3600X42CL
Brand
Eaton
GTIN
00786687011125
UPC
786687011125
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40°C
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds