PRL1X1225X30A - PRL1X Interior 120/240V 1P 3W 225A 30 CKT Al Bus

Eaton

  • $263.30 (Each)
  • $263.30 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRL1X1225X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X1225X30A
Description
PRL1X Interior 120/240V 1P 3W 225A 30 CKT Al Bus
Eaton PRL1X Interior 120/240V 1P 3W 225A 30 CKT Al Bus
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362942 / 00786689362942
Weight per unit
106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.30 (Each)
Resources
Images
 
 
PRL1X1225X30A - Small Image
 
PRL1X1225X30A - Large Image
 
PRL1X1225X30A - Video
Attachments
 
 
PRL1X1225X30A - Specification Sheet
Brochures
 
 
PRL1X1225X30A - Brochure
Other Links
 
 
PRL1X1225X30A - Other
Features
amperage rating
225 A
Descriptions
Description
PRL1X INTERIOR 120/240V 1P 3W 225A 30 CKT AL BUS
Long Description
Eaton PRL1X INTERIOR 120/240V 1P 3W 225A 30 CKT AL BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1X 120/240V 1P 3W 225A 30 CKT Al Bus
extra long description
ETN PRL1X1225X30A PRL1X 120/240V 1P
Additional Information
dimensions
37.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X1225X30A
GTIN
00786689362942
UPC
786689362942
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
106
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of PRL1X1225X30A.
Jump To:

Similar Items

Similar items are close alternatives to PRL1X1225X30A, though they may not be 100% alike.

PRL1A Interior 120/240V 1PH 3W 225A 30 Circuit Al Bus
  • Our Part #: PRL1A1225X30A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL1A1225X30A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($230.64)
PRL1A1225X30A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$230.64

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds