GHB1040 - 40A GHB 1P BKR

Eaton

  • $96.00 (Each)
  • $96.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHB1040
Manufacturer
Eaton
Manufacturer's Part Number
GHB1040
Description
40A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679023655 / 00786679023655
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.00 (Each)
Resources
Images
 
 
GHB1040 - Small Image
 
GHB1040 - Large Image
 
GHB1040 - Large Image
 
GHB1040 - Large Image
 
GHB1040 - Video
Attachments
 
 
GHB1040 - Specification Sheet
Brochures
 
 
GHB1040 - Brochure
Other Links
 
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Voltage Rating
277 Vac, 125 Vdc
Current Rating
40 A
Descriptions
extra long description
ETN GHB1040 40A/1 pole circuit brea
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 40 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Product Type
40A/1 Pole Circuit Breaker
Description
40A GHB 1P BKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
frame
G
media
Yes
Manufacturer Information
Manufacturers Part Number
GHB1040
Brand
Eaton
GTIN
00786679023655
UPC
786679023655
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
You must have an account to view stock levels
There were no add-on items found for GHB1040.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?