UTE7213TCH - 200A 3 PH 7 Term Meter Socket Large Hub Opening

Eaton

  • $490.40 (Each)
  • $490.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UTE7213TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE7213TCH
Description
200A 3 PH 7 Term Meter Socket Large Hub Opening
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Commercial Single Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351261 / 00786685351261
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.40 (Each)
Resources
Images
 
 
UTE7213TCH - Small Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
 
UTE7213TCH - Large Image
Attachments
 
 
UTE7213TCH - Specification Sheet
Brochures
 
 
UTE7213TCH - Brochure
Tech Bulletins
 
 
UTE7213TCH - Tech Bulletin
Other Links
 
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
 
UTE7213TCH - Other
Features
Current Rating
200 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac
amperage rating
200A
Phase
Three-phase
Descriptions
Description
200A 3 PH 7 TERM METER SOCKET LARGE HUB OPENING
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 25 lb
Features
Eaton meter socket, Comm, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 7-jaw, 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Four-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 5x5 Inch Hub Open, 3 PH, OH/UG, 4 Wire
extra long description
ETN UTE7213TCH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Hub Type
5 x 5 Inch Hub Open
Number of Jaws
7
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE7213TCH
GTIN
00786685351261
UPC
786685351261
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.