MST01 - MS T01 MTR Sent A

Eaton

  • $249.33 (Each)
  • $249.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MST01
Manufacturer
Eaton
Manufacturer's Part Number
MST01
Description
MS T01 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Meter Socket & Metering Accessories
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201238 / 00786678201238
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.33 (Each)
Resources
Images
 
 
MST01 - Small Image
 
MST01 - Large Image
 
MST01 - Large Image
 
MST01 - Large Image
Attachments
 
 
MST01 - Specification Sheet
Other Links
 
 
MST01 - Other
 
MST01 - Other
Features
Poles
1
Voltage Rating
120/240 Vac, 277 Vac at 1 hp, 120/240 Vac, 32 Vdc at 0.25 hp
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
MS T01 MTR SENT A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Product Type
Open 1P MS Starter
extra long description
ETN MST01 OPEN 1P MS STARTER
Long Description
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MST01
GTIN
00786678201238
UPC
786678201238
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.