MBE1224B100BTS - MTR BRKR BR Euserc 100A MB 12/24 CKT BTM/Top Feed,

Eaton

  • $713.68 (Each)
  • $713.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MBE1224B100BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE1224B100BTS
Description
MTR BRKR BR Euserc 100A MB 12/24 CKT BTM/Top Feed,
Meter Socket, 100 A, 23.88 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 24 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34 LB
Slang Terms
Meter Socket, Meter Box
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114890790 / 00782114890790
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$713.68 (Each)
Resources
Images
 
 
MBE1224B100BTS - Small Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
Specifications Sheets
 
 
MBE1224B100BTS - Specification Sheet
Attachments
 
 
MBE1224B100BTS - Specification Sheet
Brochures
 
 
MBE1224B100BTS - Brochure
Other Links
 
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
Features
Current Rating
100 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 250 kcmil
interrupt rating
10 kAIC
amperage rating
100 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 100 A, 23.88 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 24 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 250 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34 lb
Features
Eaton is proud to introduce a new line of West Coast/EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.
Short Description
Meter Socket, 100 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V
Description
MTR BRKR BR EUSERC 100A MB 12/24 CKT BTM/TOP FEED,
extra long description
ETN MBE1224B100BTS Mtr brkr,BR,EUSE
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
23.88 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Circuits
24
Number of Jaws
4
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
Ul Listed
package quantity
1 CA
Made in USA
yes
dimensions
5.3800 IN X 14.4400 IN X 23.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE1224B100BTS
GTIN
00782114890790
UPC
782114890790
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight
34 lb
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed,EUSERC Approved
You must have an account to view stock levels
These alternate items can be purchased instead of MBE1224B100BTS.
Jump To:

Cross Referenced

These items are similar to MBE1224B100BTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBE1224B100BTS Eaton 00782114890790
TSM1610CFCU GENERAL ELECTRIC 00783164198294
SC1624M100F Schneider Electric 00785901107798
SU1624M100F Schneider Electric n/a

* All prices subject to change.