HP816P400BSLBL - 400A House Panel 1 200A Main Included and 1 Provis

Eaton

  • $1943.89 (Each)
  • $1,943.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HP816P400BSLBL
Manufacturer
Eaton
Manufacturer's Part Number
HP816P400BSLBL
Description
400A House Panel 1 200A Main Included and 1 Provis
Eaton House Panel, 400A, Aluminum, Lever Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306
Slang Terms

Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
786685970950 / 00786685970950
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,943.89 (Each)
Resources
Images
 
 
HP816P400BSLBL - Small Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
 
HP816P400BSLBL - Large Image
Attachments
 
 
HP816P400BSLBL - Specification Sheet
Other Links
 
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
 
HP816P400BSLBL - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
400A HOUSE PANEL 1 200A MAIN INCLUDED AND 1 PROVIS
Product Type
400A PNL, 1 200A Main Incl and 1 Prov
extra long description
ETN HP816P400BSLBL 400A PNL, 1 200A
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, Aluminum, Lever bypass, NEMA 3R, Overhead/Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Surface mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR breakers, 120/240V, 4306
Additional Information
number of spaces
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HP816P400BSLBL
GTIN
00786685970950
UPC
786685970950
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
160
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
You must have an account to view stock levels

* All prices subject to change.