HFD3060 - Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L

Eaton

  • $1225.19 (Each)
  • $1,225.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD3060
Manufacturer
Eaton
Manufacturer's Part Number
HFD3060
Description
Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175866 / 00786679175866
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,225.19 (Each)
Resources
Images
 
 
HFD3060 - Small Image
 
HFD3060 - Large Image
 
HFD3060 - Large Image
 
HFD3060 - Large Image
 
HFD3060 - Video
Attachments
 
 
HFD3060 - Specification Sheet
Brochures
 
 
HFD3060 - Brochure
Other Links
 
 
HFD3060 - Other
 
HFD3060 - Other
 
HFD3060 - Other
 
HFD3060 - Other
 
HFD3060 - Other
Features
Poles
3
Current Rating
60 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
extra long description
ETN HFD3060 HFD 60A 3P T-M Trip
Product Type
HFD 60A 3P T-M Trip
Description
TYPE HFD 3 POLE 60A TRIP 600V CLASS 65KA AT 480V L
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 60 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD3060
Brand
Eaton
GTIN
00786679175866
UPC
786679175866
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.