EGE3090FFG - E 3P 90A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $1225.55 (Each)
  • $1,225.55 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGE3090FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3090FFG
Description
E 3P 90A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 90A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876817 / 00782114876817
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,225.55 (Each)
Resources
Images
 
 
EGE3090FFG - Small Image
 
EGE3090FFG - Large Image
 
EGE3090FFG - Large Image
 
EGE3090FFG - Large Image
 
EGE3090FFG - Video
Attachments
 
 
EGE3090FFG - Specification Sheet
Brochures
 
 
EGE3090FFG - Brochure
Other Links
 
 
EGE3090FFG - Other
 
EGE3090FFG - Other
 
EGE3090FFG - Other
 
EGE3090FFG - Other
Features
Poles
3
Voltage Rating
600Y/347 Vac
Current Rating
90 A
Descriptions
Description
E 3P 90A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Product Type
E 3P 90A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3090FFG E 3P 90A 25kA 415&48
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 90A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGE3090FFG
GTIN
00782114876817
UPC
782114876817
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3090FFG.
Jump To:

Cross Referenced

These items are similar to EGE3090FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB3090FFG Eaton 00782114876411
EGE3090FFG Eaton 00782114876817
EHD3090L Eaton 00786679399729
GD3090 Eaton 00786679231227
5B865 WW GRAINGER n/a
FAL36090 Schneider Electric 00785901423768
ED43B090L Siemens 00783643236226
S1NO90TL Rockwell Automation n/a
HDL36090 Schneider Electric 00785901955917

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds