ECN0512AAAR63C - Non-Combo Nema 3R FVNR SZ 1 120VAC Coil

Eaton

  • $753.30 (Each)
  • $753.30 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN0512AAAR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN0512AAA-R63/C
Description
Non-Combo Nema 3R FVNR SZ 1 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 1, 4-20A Solid-State Relay Without Ground Fault
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451282 / 00786685451282
Weight per unit
15.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$753.30 (Each)
Resources
Images
 
 
ECN0512AAAR63C - Small Image
 
ECN0512AAAR63C - Large Image
 
ECN0512AAAR63C - Large Image
 
ECN0512AAAR63C - Large Image
Brochures
 
 
ECN0512AAAR63C - Brochure
Other Links
 
 
ECN0512AAAR63C - Other
 
ECN0512AAAR63C - Other
 
ECN0512AAAR63C - Other
Dimensions and Weight
Height
9.6
Size
NEMA size 1
Width
11.6
Depth
14.5
Descriptions
Description
NON-COMBO NEMA 3R FVNR SZ 1 120VAC COIL
Product Type
Non-Combo Nema 3R FVNR SZ 1 120VAC Coil
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN ECN0512AAA-R63/C NON-COMBO NEMA
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 1, 4-20A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0512AAA-R63/C
GTIN
00786685451282
UPC
786685451282
Packaging
Weight per each
15.65
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds