DH324NRK - 200A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $1128.84 (Each)
  • $1,128.84 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DH324NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH324NRK
Description
200A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 200 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, #6-250 Kcmil Cu/Al
Slang Terms

Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206691 / 00782113206691
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,128.84 (Each)
Resources
Images
 
 
DH324NRK - Small Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Large Image
 
DH324NRK - Video
Attachments
 
 
DH324NRK - Specification Sheet
Brochures
 
 
DH324NRK - Brochure
Other Links
 
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
 
DH324NRK - Other
Features
amperage rating
200
Voltage Rating
240V
Poles
3
Material
Galvanized Steel
Dimensions and Weight
Width
15.52
Depth
10
Height
28.12
Descriptions
Description
200A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
200A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH324NRK 200A/3P HD FSBL Sfty S
Long Description
Eaton Enhanced visible blade single-throw safety switch, 200 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 240 V, #6-250 kcmil Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH324NRK
GTIN
00782113206691
UPC
782113206691
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of DH324NRK.
Jump To:

Cross Referenced

These items are similar to DH324NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH424NW Eaton Crouse-Hinds n/a
DH324FRK Eaton 00782113206677
DH324NR Eaton n/a
DH324NRK Eaton 00782113206691
TH4324R GENERAL ELECTRIC 00783164009262
TH4324RH GENERAL ELECTRIC n/a
1H343 WW GRAINGER n/a
H324NRB Schneider Electric 00785901480594
HF324NR Siemens 00783643150713
NRH424 Siemens n/a
RHF424N Westinghouse n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds