CHU7N7NS - Unmetered Surf Pop (2) 5-20r2gfi

Eaton

  • $921.48 (Each)
  • $921.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHU7N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7NS
Description
Unmetered Surf Pop (2) 5-20r2gfi
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203774 / 00782114203774
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$921.48 (Each)
Resources
Images
 
 
CHU7N7NS - Small Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
Attachments
 
 
CHU7N7NS - Specification Sheet
Other Links
 
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
Dimensions and Weight
Height
39.9
Depth
6.8
Width
9.5
Descriptions
Product Type
Unmetered Surf Pop (2) 5-20r2gfi
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
UNMETERED SURF POP (2) 5-20R2GFI
extra long description
ETN CHU7N7NS UNMETERED SURF POP (2)
Manufacturer Information
Manufacturers Part Number
CHU7N7NS
Brand
Eaton
GTIN
00782114203774
UPC
782114203774
Taxonomies, Classifications, and Categories
Type
Pedestal mount unmetered
Category Description
RV Power Pedestals
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
You must have an account to view stock levels
These alternate items can be purchased instead of CHU7N7NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU7N7NS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Left/Center Receptacl...
  • Our Part #: CHU9N9NS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU9N9NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,252.14)
CHU9N9NS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,252.14

Each

QTY:
Each
Add

* All prices subject to change.

false