CHP16B200RF - CH Main Breaker Loadcenters 200A X5 Nema 3R 3W 1PH

Eaton

  • $380.85 (Each)
  • $380.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHP16B200RF
Manufacturer
Eaton
Manufacturer's Part Number
CHP16B200RF
Description
CH Main Breaker Loadcenters 200A X5 Nema 3R 3W 1PH
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200A, X5, Copper, Nema 3R, Metallic, CSR Main Breaker With Feed Through Lugs, 16 Spaces, Three-Wire, Single-Phase, Overhead
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689799175 / 00786689799175
Weight per unit
27.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$380.85 (Each)
Resources
Images
 
 
CHP16B200RF - Small Image
 
CHP16B200RF - Large Image
 
CHP16B200RF - Video
Dimensions and Weight
Width
14.31
Depth
29
Height
5.19
Descriptions
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,200A,X5,Copper,NEMA 3R,Metallic,CSR Main Breaker with Feed Through Lugs,16 Spaces,Three-wire,Single-phase,Overhead
Description
CH MAIN BREAKER LOADCENTERS 200A X5 NEMA 3R 3W 1PH
Product Type
CH Pon Loadcenter, 200A MB
extra long description
ETN CHP16B200RF CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP16B200RF
Brand
Eaton
GTIN
00786689799175
UPC
786689799175
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
27.2
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CHP16B200RF.
Jump To:

Similar Items

Similar items are close alternatives to CHP16B200RF, though they may not be 100% alike.

CH Style Load Center, 12 Spaces, 12 Circuits, 200 A, 14.31 In Overall Length, 3....
  • Our Part #: CH12B200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH12B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($518.12)
CH12B200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$518.12

Each

QTY:
Each
Add

* All prices subject to change.