CH32B200V - 1PH 200A 35KAIC Main BRKR 32 Full Circuit CH Loadc

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH32B200V
Manufacturer
Eaton
Manufacturer's Part Number
CH32B200V
Description
1PH 200A 35KAIC Main BRKR 32 Full Circuit CH Loadc
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 38.42 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114290262 / 00782114290262
Weight per unit
38.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH32B200V - Small Image
 
CH32B200V - Large Image
 
CH32B200V - Large Image
 
CH32B200V - Large Image
 
CH32B200V - Large Image
 
CH32B200V - Large Image
 
CH32B200V - Video
Specifications Sheets
 
 
CH32B200V - Specification Sheet
Attachments
 
 
CH32B200V - Specification Sheet
Other Links
 
 
CH32B200V - Other
 
CH32B200V - Other
 
CH32B200V - Other
Features
Current Rating
200 A
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
3.88
Depth
34.13
Size
J
Descriptions
extra long description
ETN CH32B200V Eaton CH main breaker
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 38.42 lb
Short Description
CH Style Load Center, 32C, 200 A, NEMA 3R
Special Features
Value pack includes (5) CH120 and (1) CH230 breakers
Description
1PH 200A 35KAIC MAIN BRKR 32 FULL CIRCUIT CH LOADC
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Number of Circuits
32
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
32
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B200V
GTIN
00782114290262
UPC
782114290262
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
38.42 lb
Weight per each
38.42
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of CH32B200V.
Jump To:

Similar Items

Similar items are close alternatives to CH32B200V, though they may not be 100% alike.

BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 30...
  • Our Part #: BR3040B200V2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040B200V2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($221.54)
BR3040B200V2 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$221.54

Each

QTY:
Each
Add
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 30...
  • Our Part #: BR3040B200V4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040B200V4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($356.31)
BR3040B200V4 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$356.31

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds