3PMBSURGEWYEKT - Surge Kit, 120/208 Vac, 3PH Wye, 50/60

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3PMBSURGEWYEKT
Manufacturer
Eaton
Manufacturer's Part Number
3PMBSURGEWYEKT
Description
Surge Kit, 120/208 Vac, 3PH Wye, 50/60
Eaton Group Metering Lug Kit, 120/208 Vac, 3PH Wye, 50/60, 300 VLL McOv, 1000 VLL VPR, 20 Ka In, 200 Ka, 50 Ka Per Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689590277 / 00786689590277
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3PMBSURGEWYEKT - Small Image
 
3PMBSURGEWYEKT - Large Image
Attachments
 
 
3PMBSURGEWYEKT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SURGE KIT, 120/208 VAC, 3PH WYE, 50/60
extra long description
ETN 3PMBSURGEWYEKT MCM LUG KT, 120/
Product Type
MCM Lug KT, 120/208 Vac, 3PH Wye
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton group metering lug kit,120/208 Vac, 3ph WYE, 50/60, 300 VLL MCOV, 1000 VLL VPR, 20 kA In, 200 kA, 50 kA Per phase
Special Features
For use with residential meter stacks
Additional Information
dimensions
10.3750 IN X 8.1250 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3PMBSURGEWYEKT
GTIN
00786689590277
UPC
786689590277
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Group metering renewal part
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.