3MM220R - 3PH Ring M.M. 2 Sockets 200a

Eaton

  • $1175.47 (Each)
  • $1,175.47 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
3MM220R
Manufacturer
Eaton
Manufacturer's Part Number
3MM220R
Description
3PH Ring M.M. 2 Sockets 200a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No Bypass, Outdoor, Five-Jaws, 2 Sockets, Three-Phase In, Single-Phase Out, Ring Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052010 / 00786849052010
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,175.47 (Each)
Resources
Images
 
 
3MM220R - Small Image
 
3MM220R - Large Image
 
3MM220R - Large Image
 
3MM220R - Large Image
 
3MM220R - Large Image
Attachments
 
 
3MM220R - Specification Sheet
Brochures
 
 
3MM220R - Brochure
Other Links
 
 
3MM220R - Other
 
3MM220R - Other
 
3MM220R - Other
 
3MM220R - Other
Features
Voltage Rating
120/208V
amperage rating
200A
Phase
Three-phase in, single-phase out
Descriptions
Product Type
3 Phase Ring M.M., 2 Sockets, 200a
Description
3PH RING M.M. 2 SOCKETS 200A
extra long description
ETN 3MM220R 3 PHASE RING M.M., 2 SO
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 2 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
50.5000 IN X 16.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM220R
GTIN
00786849052010
UPC
786849052010
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 3MM220R.
Jump To:

Cross Referenced

These items are similar to 3MM220R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MM220R Eaton 00786849052010
EZM312225 Schneider Electric 00785901343646

* All prices subject to change.