3MCB1000R - Main Service Module 1000A 3PH Main BRKR

Eaton

  • $10825.28 (Each)
  • $10,825.28 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
3MCB1000R
Manufacturer
Eaton
Manufacturer's Part Number
3MCB1000R
Description
Main Service Module 1000A 3PH Main BRKR
Eaton Main Circuit Breaker, 1000A, Aluminum, Nema 3R, Overhead/Underground, 65 Kaic, NGS, Four-Wire, Three-Phase, 120/208V, (4) #4/0 Awg-500 Kcmil
Slang Terms

Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116008278 / 00782116008278
Weight per unit
169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,825.28 (Each)
Resources
Images
 
 
3MCB1000R - Small Image
 
3MCB1000R - Large Image
 
3MCB1000R - Large Image
 
3MCB1000R - Large Image
 
3MCB1000R - Large Image
Attachments
 
 
3MCB1000R - Specification Sheet
Other Links
 
 
3MCB1000R - Other
 
3MCB1000R - Other
 
3MCB1000R - Other
Features
amperage rating
1000 A
Voltage Rating
120/208 V
Phase
Three-phase
Descriptions
Product Type
Main Service Mod 1000A 3 Phase Main BRK
extra long description
ETN 3MCB1000R MAIN SERVICE MOD 1000
Description
MAIN SERVICE MODULE 1000A 3PH MAIN BRKR
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1000A, Aluminum, NEMA 3R, Overhead/underground, 65 kAIC, NGS, Four-wire, Three-phase, 120/208V, (4) #4/0 AWG-500 kcmil
Additional Information
dimensions
13.8000 IN X 27.0000 IN X 39.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MCB1000R
GTIN
00782116008278
UPC
782116008278
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
169
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 3MCB1000R.
Jump To:

Similar Items

Similar items are close alternatives to 3MCB1000R, though they may not be 100% alike.

Eaton Main Circuit Breaker, 1000 A, Nema 3R, Three Phase, Four Wire, 120/208 V
  • Our Part #: 3PMB1000R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3PMB1000R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
3PMB1000R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 3MCB1000R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MCB1000R Eaton 00782116008278
EZM31000CB Schneider Electric 00785901305002
WMC104BF Siemens n/a

* All prices subject to change.

false