XTCERENC0ILCC - Contactor Part Replacement Coil Frame C 415/50 480

Eaton

  • $249.12 (Each)
  • $249.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTCERENC0ILCC
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILCC
Description
Contactor Part Replacement Coil Frame C 415/50 480
Contactor Part Replacement Coil Frame C 415/50 480/60
Slang Terms

Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082811444 / 4015082811440 / 04015082811440
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.12 (Each)
Resources
Images
 
 
XTCERENC0ILCC - Small Image
 
XTCERENC0ILCC - Large Image
Installation Sheets
 
 
XTCERENC0ILCC - Installation Sheet
Attachments
 
 
XTCERENC0ILCC - Specification Sheet
Features
Voltage Rating
415 VAC AT 50 HZ, 480 VAC AT 60 HZ
Descriptions
Product Type
Coil
extra long description
AC TYPE; NEMA 1 SIZE; XT CONTACTOR USED ON; 415 VAC AT 50 HZ, 460 VAC AT 60 HZ VOLTAGE RATING; C SUFFIX DESIGNATOR; FRAME SIZE C (45 MM)
Description
CONTACTOR PART REPLACEMENT COIL FRAME C 415/50 480
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 415 VAC AT 50 HZ, 480 VAC AT 60 HZ VOLTAGE RATING; C SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
Additional Information
Suffix Designator
C
Manufacturer Information
Manufacturers Part Number
XTCERENCOILCC
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082811440
UPC
015082811444
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
You must have an account to view stock levels
There were no add-on items found for XTCERENC0ILCC.

* All prices subject to change.