XBACUT16 - End Cover

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $64.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBACUT16
Manufacturer
Eaton
Manufacturer's Part Number
XBACUT16
Description
End Cover
Eaton, End Cover, Gray, Used With: XBUT16, Xbut16pe
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925889 / 00782116925889
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Standard Packaging
$64.00 (Per 50)
Resources
Images
 
 
XBACUT16 - Small Image
 
XBACUT16 - Large Image
 
XBACUT16 - Large Image
Other Links
 
 
XBACUT16 - Other
 
XBACUT16 - Other
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
End Cover
Description
END COVER
extra long description
ETN XBACUT16 END COVER
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, End Cover, Gray, Used With: XBUT16, XBUT16PE
Additional Information
dimensions
2.0787 IN X 0.0866 IN X 0.4724 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBACUT16
GTIN
00782116925889
UPC
782116925889
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Mfg. Process Electrification and Control
You must have an account to view stock levels

* All prices subject to change.