E57LBL18T111 - 18MM STD Ind Prox 3W DC PNP

Eaton

  • $186.79 (Each)
  • $186.79 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
E57LBL18T111
Manufacturer
Eaton
Manufacturer's Part Number
E57LBL18T111
Description
18MM STD Ind Prox 3W DC PNP
Eaton E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 Dia, Dist. 5 MM, NC PNP Open Collector, 500 Ma At 6-30VDC, 6.6 FT. (2M) Cable, 6–48 VDC Input, <1% Accuracy, Short Circuit Protected, Shielded, 6.6 FT. (2M)
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113743288 / 00782113743288
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.79 (Each)
Resources
Images
 
 
E57LBL18T111 - Small Image
 
E57LBL18T111 - Large Image
Attachments
 
 
E57LBL18T111 - Specification Sheet
Descriptions
Product Type
18MM STD Ind Prox 3W DC PNP
Description
18MM STD IND PROX 3W DC PNP
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
extra long description
ETN E57LBL18T111 18MM STD IND PROX
Long Description
Eaton E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 5 mm, NC PNP Open Collector, 500 mA at 6-30Vdc, 6.6 Ft. (2m) Cable, 6–48 Vdc input, <1% accuracy, Short circuit protected, Shielded, 6.6 Ft. (2m)
Additional Information
dimensions
0.7100 IN X 0.7100 IN X 2.5400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LBL18T111
GTIN
00782113743288
UPC
782113743288
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels

* All prices subject to change.