E50DS2 - E50 Limit Switch Head Side Push Plunger Adjustable

Eaton

  • $288.44 (Each)
  • $288.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E50DS2
Manufacturer
Eaton
Manufacturer's Part Number
E50DS2
Description
E50 Limit Switch Head Side Push Plunger Adjustable
E50 Nema Limit Switch, Head, Side Pushbutton, Adj Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Heads
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290638 / 00782113290638
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.44 (Each)
Resources
Images
 
 
E50DS2 - Small Image
 
E50DS2 - Large Image
 
E50DS2 - Large Image
Attachments
 
 
E50DS2 - Specification Sheet
Other Links
 
 
E50DS2 - Other
Features
Material
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.79
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 LIMIT SWITCH HEAD SIDE PUSH PLUNGER ADJUSTABLE
Product Type
E50 LS Head, Side Pushbtn, Adj Spring RTN
extra long description
ETN E50DS2 E50 LS HEAD,SIDE PUSHBTN
Long Description
E50 NEMA Limit Switch,Head,Side Pushbutton,Adj Spring Ret,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.7900 IN
Manufacturer Information
Manufacturers Part Number
E50DS2
Brand
EATON CUTLER-HAMMER
GTIN
00782113290638
UPC
782113290638
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of E50DS2.
Jump To:

Cross Referenced

These items are similar to E50DS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DS2 Eaton 00782113290638
2EG62 WW GRAINGER n/a
LSZ1W Honeywell 00784549307805
9007GD Schneider Electric 00785901500803
There were no add-on items found for E50DS2.

* All prices subject to change.