DG134310FNC00C - VFD DG1 460V FR7 IP00 160KW 250HP Amr

Eaton

  • $37817.17 (Each)
  • $37,817.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DG134310FNC00C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34310FN-C00C
Description
VFD DG1 460V FR7 IP00 160KW 250HP Amr
Eaton Powerxl DG1 Variable Frequency DRIVE460V FR7 IP00 160KW 250HP Amr
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786687035282 / 00786687035282
Weight per unit
529 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37,817.17 (Each)
Resources
Images
 
 
DG134310FNC00C - Small Image
 
DG134310FNC00C - Large Image
Attachments
 
 
DG134310FNC00C - Specification Sheet
Dimensions and Weight
Height
27
Width
31.5
Depth
62.5
Descriptions
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Description
VFD DG1 460V FR7 IP00 160KW 250HP AMR
Long Description
Eaton PowerXL DG1 variable frequency drive460V FR7 IP00 160KW 250HP AMR
Product Type
Powerxl DG1
extra long description
ETN DG1-34310FN-C00C PowerXL DG1
Additional Information
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34310FN-C00C
Brand
Eaton
GTIN
00786687035282
UPC
786687035282
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
529
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In FactoryElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Facility: Power Distribution and ControlStationary Mach Equip In Factory - Materials Handling: Conveying Equipment
You must have an account to view stock levels
There were no add-on items found for DG134310FNC00C.

* All prices subject to change.