D2RR2B - Ice Cube Relay DPDT 12A 240VAC Coil

Eaton

  • $21.26 (Each)
  • $21.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
D2RR2B
Manufacturer
Eaton
Manufacturer's Part Number
D2RR2B
Description
Ice Cube Relay DPDT 12A 240VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, DPDT, 12A, 240VAC Coil, D2RR2B
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929842 / 00786685929842
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.26 (Each)
Resources
Images
 
 
D2RR2B - Small Image
 
D2RR2B - Large Image
 
D2RR2B - Large Image
 
D2RR2B - Large Image
Other Links
 
 
D2RR2B - Other
 
D2RR2B - Other
 
D2RR2B - Other
Descriptions
Description
ICE CUBE RELAY DPDT 12A 240VAC COIL
Product Type
Ice Cube Relay, DPDT, 12A, 240VAC Coil
extra long description
ETN D2RR2B ICE CUBE RELAY, DPDT, 12
Features
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 12A, 240VAC COIL, D2RR2B
Manufacturer Information
Manufacturers Part Number
D2RR2B
Brand
Eaton
GTIN
00786685929842
UPC
786685929842
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE Marked,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

false