D1RR1A - Ice Cube Relay SPDT 15A 120VAC Coil

Eaton

  • $20.68 (Each)
  • $20.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D1RR1A
Manufacturer
Eaton
Manufacturer's Part Number
D1RR1A
Description
Ice Cube Relay SPDT 15A 120VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, SPDT, 15A, 120VAC Coil, Ice Cube Relay, SPDT, 15A, 120VAC Coil,
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930619 / 00786685930619
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.68 (Each)
Resources
Images
 
 
D1RR1A - Small Image
 
D1RR1A - Large Image
Attachments
 
 
D1RR1A - Specification Sheet
Other Links
 
 
D1RR1A - Other
Descriptions
Description
ICE CUBE RELAY SPDT 15A 120VAC COIL
Product Type
Ice Cube Relay, SPDT, 15A, 120VAC Coil
extra long description
ETN D1RR1A ICE CUBE RELAY, SPDT, 15
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, SPDT, 15A, 120VAC COIL, ICE CUBE RELAY, SPDT, 15A, 120VAC COIL,
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D1RR1A
GTIN
00786685930619
UPC
786685930619
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of D1RR1A.
Jump To:

Similar Items

Similar items are close alternatives to D1RR1A, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Con...
  • Our Part #: RH1BUAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RH1B-UAC120V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.70)
RH1BUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.97

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds