C371F5 - Operator Mechanism

Eaton

  • $428.37 (Each)
  • $428.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C371F5
Manufacturer
Eaton
Manufacturer's Part Number
C371F5
Description
Operator Mechanism
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A Frame, Flange Mounted, 6.5-16.63 Variable Depth Mounting Range, HMCP and Series C-HJD, JD, JDB, JDC-Frame or DK, HKD, KD, KDB-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113599571 / 00782113599571
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$428.37 (Each)
Resources
Images
 
 
C371F5 - Small Image
 
C371F5 - Large Image
 
C371F5 - Large Image
 
C371F5 - Large Image
 
C371F5 - Video
Attachments
 
 
C371F5 - Specification Sheet
Brochures
 
 
C371F5 - Brochure
Other Links
 
 
C371F5 - Other
 
C371F5 - Other
 
C371F5 - Other
Descriptions
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
extra long description
ETN C371F5 OPERATOR MECHANISM
Description
OPERATOR MECHANISM
Product Type
Operator Mechanism
Long Description
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A frame, Flange mounted, 6.5-16.63 variable depth mounting range, HMCP and Series C-HJD, JD, JDB, JDC-frame or DK, HKD, KD, KDB-frame, For NEMA 1-12 enclosures, With 4-inch handle
Additional Information
media
Yes
dimensions
16.8440 IN X 6.5630 IN X 5.0630 IN
Manufacturer Information
Manufacturers Part Number
C371F5
Brand
Eaton
GTIN
00782113599571
UPC
782113599571
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC/EN 60947-4-1,UL Listed,IEC Rated
You must have an account to view stock levels
These alternate items can be purchased instead of C371F5.
Jump To:

Cross Referenced

These items are similar to C371F5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C371F5 Eaton 00782113599571
3KK25 WW GRAINGER n/a
9422ARP11 Schneider Electric 00785901120421
There were no add-on items found for C371F5.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds