C320KGT1 - Aux Cont For FRDM Size 00-2 A-K Top MTD 1no

Eaton

  • $96.47 (Each)
  • $96.47 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C320KGT1
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT1
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 1no
Eaton Freedom Nema Auxiliary Contact, Top Mounted Auxiliary Contact, 1NO, Used W/ Nema Size 00-2, IEC Size A-K, Freedom Type
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413563 / 00782113413563
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.47 (Each)
Resources
Images
 
 
C320KGT1 - Small Image
 
C320KGT1 - Large Image
 
C320KGT1 - Large Image
 
C320KGT1 - Large Image
Attachments
 
 
C320KGT1 - Specification Sheet
Other Links
 
 
C320KGT1 - Other
 
C320KGT1 - Other
Dimensions and Weight
Width
1.8
Depth
2
Height
2.1
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 1NO
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 1no
extra long description
ETN C320KGT1 AUX CONT FRDM SZ00-2,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Top Mounted Auxiliary Contact, 1NO, Used w/ NEMA Size 00-2, IEC Size A-K, Freedom Type
Additional Information
Contact Configuration
1 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGT1
GTIN
00782113413563
UPC
782113413563
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
You must have an account to view stock levels

* All prices subject to change.