C320KGS4 - Aux Cont For FRDM Size 00-2 A-K Side MTD 2no

Eaton

  • $88.92 (Each)
  • $88.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C320KGS4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS4
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 2no
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 2NO Contacts, Side Mounting
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413518 / 00782113413518
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Resources
Images
 
 
C320KGS4 - Small Image
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
Attachments
 
 
C320KGS4 - Specification Sheet
Other Links
 
 
C320KGS4 - Other
 
C320KGS4 - Other
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Descriptions
Product Type
Aux Cont FRDM SZ00-2, A-K MTD 2no
extra long description
ETN C320KGS4 AUX CONT FRDM SZ00-2,
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 2NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 2NO contacts, Side mounting
Additional Information
Contact Configuration
2 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS4
GTIN
00782113413518
UPC
782113413518
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
You must have an account to view stock levels
These alternate items can be purchased instead of C320KGS4.
Jump To:

Cross Referenced

These items are similar to C320KGS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS4 Eaton 00782113413518
C320KGS41 Eaton 00782113629308
4B921 WW GRAINGER n/a
27956U Rockwell Automation n/a
9999PX20 Schneider Electric n/a
LA8DN20 Schneider Electric 00785901236498
3RH19211EA20 Siemens 00754554416069
3RH19211KA20 Siemens 00754554416144
20SADILM Klockner Moeller n/a
20SIDILM Klockner Moeller n/a
100DS120 Rockwell Automation n/a
100SA20 Rockwell Automation n/a
100SB20 Rockwell Automation n/a
LAD8N20 Schneider Electric 00785901213758
CA7PA20 Sprecher - Schu n/a

* All prices subject to change.