AN19GN0A5G045 - C440 9-45A SZ 2 FVNR STR 120VAC GND FLT

Eaton

  • $1129.45 (Each)
  • $1,129.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AN19GN0A5G045
Manufacturer
Eaton
Manufacturer's Part Number
AN19GN0A5G045
Description
C440 9-45A SZ 2 FVNR STR 120VAC GND FLT
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415437 / 00786685415437
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,129.45 (Each)
Resources
Images
 
 
AN19GN0A5G045 - Small Image
 
AN19GN0A5G045 - Large Image
 
AN19GN0A5G045 - Large Image
 
AN19GN0A5G045 - Large Image
Attachments
 
 
AN19GN0A5G045 - Specification Sheet
Other Links
 
 
AN19GN0A5G045 - Other
 
AN19GN0A5G045 - Other
 
AN19GN0A5G045 - Other
Dimensions and Weight
Depth
4.98
Height
7.1
Size
2
Width
2.6
Descriptions
Description
C440 9-45A SZ 2 FVNR STR 120VAC GND FLT
Product Type
C440 (9-45A) SZ2 FVNR STR 120VAC GF
extra long description
ETN AN19GN0A5G045 C440 (9-45A) SZ2
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 9–45 A
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19GN0A5G045
GTIN
00786685415437
UPC
786685415437
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
NEMA Frame Size
NEMA Size 2
standard
NEMA,UL,CSA,CE,RoHS Compliant
Mounting
HORIZONTAL
You must have an account to view stock levels

* All prices subject to change.