AN19DN0A5E045 - C440 9-45A SZ 1 FVNR STR 120VAC STD

Eaton

  • $592.32 (Each)
  • $592.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN19DN0A5E045
Manufacturer
Eaton
Manufacturer's Part Number
AN19DN0A5E045
Description
C440 9-45A SZ 1 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 1 Open Enclosure - 27 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 9–45 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685417707 / 00786685417707
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$592.32 (Each)
Resources
Images
 
 
AN19DN0A5E045 - Small Image
 
AN19DN0A5E045 - Large Image
 
AN19DN0A5E045 - Large Image
 
AN19DN0A5E045 - Large Image
Attachments
 
 
AN19DN0A5E045 - Specification Sheet
Other Links
 
 
AN19DN0A5E045 - Other
 
AN19DN0A5E045 - Other
 
AN19DN0A5E045 - Other
Dimensions and Weight
Size
1
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 9-45A SZ 1 FVNR STR 120VAC STD
Product Type
FDM STR FVNR SZ1 120V C440-ST 9-45a
extra long description
ETN AN19DN0A5E045 FDM STR FVNR SZ1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 9–45 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN19DN0A5E045
GTIN
00786685417707
UPC
786685417707
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 1
standard
NEMA,CE,UL,CSA,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.