426G - 6.5" Tongue & Groove

Channellock

  • $18.17 (Each)
  • $18.17 (Each)

  • $363.40 (Per 20)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
426G
Manufacturer
Channellock
Manufacturer's Part Number
426
Description
6.5" Tongue & Groove
6-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.6-1/2" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 6-1/2" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301277 / 00025582301277
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Standard Packaging
$363.40 (Per 20)
Resources
Images
 
 
426G - Small Image
 
426G - Large Image
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Length
6-1/2"
Size
6.5" Tongue & Groove
Overall Length
9 V
Descriptions
Product Type
6.5IN Tongue and Groove Plier
Description
6.5" TONGUE & GROOVE
Long Description
6-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.6-1/2" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 6-1/2" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Length
0.81 in
Jaw Opening
0.87 IN
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301277
UPC
025582301277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.37
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
You must have an account to view stock levels
These alternate items can be purchased instead of 426G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 426G.

Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Ma...
  • Our Part #: 426
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 426
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($90.85)
426 - Channellock , Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 426G, though they may not be 100% alike.

7-1/4" Alligator Water Pump Pliers
  • Our Part #: 8801180SBA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88 01 180 SBA
  • Manufacturer: Knipex Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.95)
8801180SBA - Knipex Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.95

Each

QTY:
Each
Add
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your...
  • Our Part #: D5026
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D502-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($148.92)
D5026 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.82

Each

QTY:
Each
Add

* All prices subject to change.