815800 - 5/8"X10'Galv Ground Rod Pointed

Nvent Erico

  • $31.10 (Each)
  • $31.10 (Each)

  • $155.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
815800
Manufacturer
Nvent Erico
Manufacturer's Part Number
815800
Description
5/8"X10'Galv Ground Rod Pointed
Galvanized Ground Rod, Pointed, 5/8" Dia, 10', 10.6 LB
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306498 / 0782856306498 / 00782856306498
Weight per unit
10.604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.10 (Each)
Standard Packaging
$155.50 (Per 5)
Resources
Images
 
 
815800 - Small Image
 
815800 - Large Image
Attachments
 
 
815800 - Specification Sheet
Brochures
 
 
815800 - Brochure
Other Links
 
 
815800 - Other
 
815800 - Other
 
815800 - Other
 
815800 - Other
 
815800 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
3.05-3.05
Descriptions
Product Type
Galvanized Ground Rod, 5/8" X 10'
extra long description
NVENT EFS 815800 Galvanized Ground
Short Description
GALVANIZED GROUND ROD, 5/8" X
Long Description
Galvanized Ground Rod, Pointed, 5/8" dia, 10', 10.6 lb
Special Features
GROUND ROD,GALV,POINTED,
Description
5/8"X10'GALV GROUND ROD POINTED
Additional Information
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
815800
GTIN
00782856306498
UPC
782856306498
Taxonomies, Classifications, and Categories
Type
Galvanized Ground Rods
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
10.604
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
You must have an account to view stock levels
These alternate items can be purchased instead of 815800.
Jump To:

Cross Referenced

These items are similar to 815800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
815800 nVent-Thermal Management 00782856306498
Z5810 Southern Grounding n/a

* All prices subject to change.