R600301CR - 600V Fuse Block

Eaton

  • $25.52 (Each)
  • $25.52 (Each)

  • $255.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
R600301CR
Manufacturer
Eaton
Manufacturer's Part Number
R600301CR
Description
600V Fuse Block
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147682 / 00051712147682
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.52 (Each)
Standard Packaging
$255.20 (Per 10)
Resources
Images
 
 
R600301CR - Small Image
 
R600301CR - Large Image
 
R600301CR - Large Image
 
R600301CR - Large Image
Attachments
 
 
R600301CR - Specification Sheet
 
R600301CR - Specification Sheet
 
R600301CR - Specification Sheet
Brochures
 
 
R600301CR - Brochure
 
R600301CR - Brochure
 
R600301CR - Brochure
Other Links
 
 
R600301CR - Other
 
R600301CR - Other
 
R600301CR - Other
Features
Voltage Rating
600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 1BR030 R60030-1CR-BN
Description
600V FUSE BLOCK
extra long description
EFSE R60030-1CR BUSS FUSEBLOCK WAS
Long Description
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Manufacturers Part Number
R600301CR
Brand
Cooper Bussmann North America
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147682
UPC
051712147682
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of R600301CR.
Jump To:

Cross Referenced

These items are similar to R600301CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R600301CR Eaton Bussmann 00051712147682
LR600301C SSAC n/a
LR600301CR SSAC n/a
6R30A1B Marathon Special Products 00784337110600
60306R Mersen 00782001750725
There were no add-on items found for R600301CR.

* All prices subject to change.

false