LPJ15SPI - 15A 600V Class J TD Fuse

Eaton Bussmann Series

  • $101.22 (Each)
  • $101.22 (Each)

  • $1,012.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LPJ15SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-15SPI
Description
15A 600V Class J TD Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 15 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712626316 / 00051712626316
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.22 (Each)
Standard Packaging
$1,012.20 (Per 10)
Resources
Images
 
 
LPJ15SPI - Small Image
 
LPJ15SPI - Large Image
 
LPJ15SPI - Large Image
 
LPJ15SPI - Video
Attachments
 
 
LPJ15SPI - Specification Sheet
Other Links
 
 
LPJ15SPI - Other
Features
interrupt rating
100 kAIC Vdc300 kAIC at 600 Vac
amperage rating
15
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Description
15A 600V CLASS J TD FUSE
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 15 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Non-indicating, High in-rush current motor protection
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
BUSS LPJ-15SPI LOW-PEAK CLASS J IND
Product Type
Low-Peak Class J Indicating T/D
Additional Information
Response Time
10 sec at 500%
dimensions
2.2500 IN X 0.8000 IN X 0.8000 IN
Fuse Class
Class J
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPJ-15SPI
GTIN
00051712626316
UPC
051712626316
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.105
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of LPJ15SPI.
Jump To:

Similar Items

Similar items are close alternatives to LPJ15SPI, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ15SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-15SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($661.80)
LPJ15SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.18

Each

QTY:
Each
Add
LOW-PEAK CLASS J INDICATING T/D
  • MFR Part #: LPJ-200SPI
  • GTIN: 00051712628235
  • Manufacturer: Eaton Bussmann Series
Cross Referenced

These items are similar to LPJ15SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-15SPI Eaton Bussmann 51712626316
LPJ-15SPI Eaton 00051712626316
JTD-15 ID SSAC 00079458025859
There were no add-on items found for LPJ15SPI.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds