JJS50 - Tron Fast Acting Fuse Class T

Eaton Bussmann Series

  • $75.83 (Each)
  • $75.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
JJS50
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
JJS-50
Description
Tron Fast Acting Fuse Class T
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 50 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628501 / 00051712628501
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.83 (Each)
Resources
Images
 
 
JJS50 - Small Image
 
JJS50 - Large Image
 
JJS50 - Large Image
 
JJS50 - Video
Attachments
 
 
JJS50 - Specification Sheet
Tech Bulletins
 
 
JJS50 - Tech Bulletin
Other Links
 
 
JJS50 - Other
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
50
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.00 In Diameter X 1.56 In Length
Descriptions
Description
TRON FAST ACTING FUSE CLASS T
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-50 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 50 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.5600 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class T
Manufacturer Information
Manufacturers Part Number
JJS-50
Brand
Eaton Bussmann series
GTIN
00051712628501
UPC
051712628501
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of JJS50.
Jump To:

Cross Referenced

These items are similar to JJS50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-50 Eaton Bussmann 00051712628501
JLLS-50 SSAC 00079458190779
A6T50 Mersen 00782001891107
There were no add-on items found for JJS50.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds