H600603C - 31-60A 3P 600V Class H Box Lug Fuse Block

Eaton

  • $56.78 (Each)
  • $56.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
H600603C
Manufacturer
Eaton
Manufacturer's Part Number
H60060-3C
Description
31-60A 3P 600V Class H Box Lug Fuse Block
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663ha
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147392 / 00051712147392
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.78 (Each)
Resources
Images
 
 
H600603C - Small Image
 
H600603C - Large Image
 
H600603C - Large Image
 
H600603C - Large Image
 
H600603C - Large Image
Attachments
 
 
H600603C - Specification Sheet
 
H600603C - Specification Sheet
 
H600603C - Specification Sheet
Brochures
 
 
H600603C - Brochure
 
H600603C - Brochure
 
H600603C - Brochure
Other Links
 
 
H600603C - Other
 
H600603C - Other
 
H600603C - Other
Features
Voltage Rating
600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Backing Material
Non-Indicating
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
31-60A 3P 600V CLASS H BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 1B0035 H60060-3C-BN
extra long description
EFSE H60060-3C BUSS FUSEBLOCK WAS 1
Long Description
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663HA
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
H60060-3C
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147392
UPC
051712147392
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.713
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.

false