GDA3.15A - 250V Fast Acting Fuse

Eaton

  • $8.71 (Each)
  • $8.71 (Each)

  • $43.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GDA3.15A
Manufacturer
Eaton
Manufacturer's Part Number
GDA3.15A
Description
250V Fast Acting Fuse
Eaton Gda Series Fast-Acting Fuse 3.15A, 250 Vac, 32 VDC (Self Certified), Gda-3-15a
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712431347 / 00051712431347
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.71 (Each)
Carton
$43.55 (Per 5)
Resources
Images
 
 
GDA3.15A - Large Image
 
GDA3.15A - Large Image
 
GDA3.15A - Large Image
 
GDA3.15A - Large Image
 
GDA3.15A - Small Image
Attachments
 
 
GDA3.15A - Specification Sheet
Brochures
 
 
GDA3.15A - Brochure
Other Links
 
 
GDA3.15A - Other
 
GDA3.15A - Other
 
GDA3.15A - Other
 
GDA3.15A - Other
Features
interrupt rating
1.5 kAIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
3.15 A
Material
Ceramic tubeNickel-plated brass end cap construction
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Product Type
Buss Small Dimension Fuse
Description
250V FAST ACTING FUSE
Features
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or
Long Description
Eaton GDA Series Fast-acting fuse 3.15A, 250 Vac, 32 Vdc (self certified), GDA-3-15A
Special Features
High Breaking Capacity, Interrupt Rating 1500 Amp at 250 Vac, Material Ceramic Tube, Nickel Plated Brass Endcap
extra long description
EFSE GDA-3.15A BUSS SMALL DIMENSION
Additional Information
dimensions
0.7874 IN X 0.1969 IN X 0.1969 IN
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GDA3.15A
Brand
Eaton Bussmann series
GTIN
00051712431347
UPC
051712431347
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50 HZ
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CE Marked,CCC Marked
You must have an account to view stock levels

* All prices subject to change.