GBB12R - 12A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse

Eaton

  • $39.93 (Each)
  • $39.93 (Each)

  • $199.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GBB12R
Manufacturer
Eaton
Manufacturer's Part Number
GBB-12-R
Description
12A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse
Eaton GBB Series Very Fast-Acting Fuse, 1A, 250 Vac, 125 VDC
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712549899 / 5027590246774 / 00051712549899
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.93 (Each)
Carton
$199.65 (Per 5)
Resources
Images
 
 
GBB12R - Large Image
 
GBB12R - Large Image
 
GBB12R - Large Image
 
GBB12R - Small Image
Attachments
 
 
GBB12R - Specification Sheet
Brochures
 
 
GBB12R - Brochure
Other Links
 
 
GBB12R - Other
 
GBB12R - Other
 
GBB12R - Other
Features
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
amperage rating
12 A
interrupt rating
200 AIC at 250 Vac10 kAIC at 125 Vac/dc
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
12A 250VAC/125VDC VFA 1/4X1-1/4" ROHS FUSE
Product Type
GBB 12A Buss Fa 5-In Box -R
Features
Very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of sensitive electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton's GBB very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of sensitive electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, b
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Long Description
Eaton GBB Series Very fast-acting fuse, 1A, 250 Vac, 125 Vdc
extra long description
EFSE GBB-12-R GBB 12A BUSS FA 5-IN
Additional Information
type of indicators
Non-Indicating
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
2 min at 150%, 1 sec at 250%
Manufacturer Information
Manufacturers Part Number
GBB-12-R
Brand
Eaton Bussmann series
GTIN
00051712549899
UPC
051712549899
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Very fast-acting fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels

* All prices subject to change.