FWH600A - 600A 500V High-Speed Bolt-On Semiconductor Fuse

Eaton

  • $702.25 (Each)
  • $702.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FWH600A
Manufacturer
Eaton
Manufacturer's Part Number
FWH-600A
Description
600A 500V High-Speed Bolt-On Semiconductor Fuse
Eaton Bussmann Series FWH High Speed Fuse, 1000 VDC, 600A RMS, 200 Kaic At 1000 Vac, 50 Kaic At 500 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
Slang Terms

Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150224 / 00051712150224
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$702.25 (Each)
Resources
Images
 
 
FWH600A - Small Image
 
FWH600A - Large Image
 
FWH600A - Large Image
 
FWH600A - Large Image
 
FWH600A - Large Image
Attachments
 
 
FWH600A - Specification Sheet
Tech Bulletins
 
 
FWH600A - Tech Bulletin
Other Links
 
 
FWH600A - Other
 
FWH600A - Other
 
FWH600A - Other
Features
Voltage Rating
1000 VDC
interrupt rating
200;50
amperage rating
600
connection
Blade End X Blade End
Dimensions and Weight
Size
2.00 In Diameter X 4.34 In Length
Descriptions
Product Type
Buss High Speed Fuse
Description
600A 500V HIGH-SPEED BOLT-ON SEMICONDUCTOR FUSE
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling environments, or heavy duty applications.
Long Description
Eaton Bussmann series FWH high speed fuse, 1000 Vdc, 600A RMS, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
extra long description
BUSS FWH-600A BUSS HIGH SPEED FUSE
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
Additional Information
dimensions
2.1700 IN X 5.3000 IN X 2.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWH-600A
GTIN
00051712150224
UPC
051712150224
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
STUD
standard
UL Recognized ,CSA Certified,RoHS Compliant,CE Marked
You must have an account to view stock levels
There were no add-on items found for FWH600A.

* All prices subject to change.