FRNR3210 - 3-2/10A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $19.58 (Each)
  • $19.58 (Each)

  • $195.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FRNR3210
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-3-2/10
Description
3-2/10A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 3.2 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507189 / 00051712507189
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.58 (Each)
Carton
$195.80 (Per 10)
Resources
Images
 
 
FRNR3210 - Small Image
 
FRNR3210 - Large Image
 
FRNR3210 - Large Image
 
FRNR3210 - Video
Attachments
 
 
FRNR3210 - Specification Sheet
Tech Bulletins
 
 
FRNR3210 - Tech Bulletin
Other Links
 
 
FRNR3210 - Other
Features
amperage rating
3.2
connection
Ferrule End X Ferrule End
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-3-2/10 FUSETRON DUAL-ELE
Description
3-2/10A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 3.2 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
Manufacturer Information
Manufacturers Part Number
FRN-R-3-2/10
Brand
Eaton Bussmann series
GTIN
00051712507189
UPC
051712507189
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR3210.
Jump To:

Cross Referenced

These items are similar to FRNR3210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-3-2/10 Eaton Bussmann 00051712507189
FLNR-3-2/10 SSAC 00079458150490
TR3-2/10R Mersen 00782001747695

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds