FRNR2 - 2A 250V Dual-Element Time-Delay Class RK5 Fuse

Eaton Bussmann Series

  • $25.84 (Each)
  • $25.84 (Each)

  • $258.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FRNR2
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-2
Description
2A 250V Dual-Element Time-Delay Class RK5 Fuse
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 2 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507141 / 00051712507141
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.84 (Each)
Carton
$258.40 (Per 10)
Resources
Images
 
 
FRNR2 - Small Image
 
FRNR2 - Large Image
 
FRNR2 - Large Image
 
FRNR2 - Video
Attachments
 
 
FRNR2 - Specification Sheet
Tech Bulletins
 
 
FRNR2 - Tech Bulletin
Other Links
 
 
FRNR2 - Other
Features
amperage rating
2
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
2A 250V DUAL-ELEMENT TIME-DELAY CLASS RK5 FUSE
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-2 FUSETRON DUAL-ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 2 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
FRN-R-2
Brand
Eaton Bussmann series
GTIN
00051712507141
UPC
051712507141
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR2.
Jump To:

Similar Items

Similar items are close alternatives to FRNR2, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECNR2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($195.60)
ECNR2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-2 Eaton Bussmann 00051712507141
FLNR-2 SSAC 00079458150414
TR2R Mersen 00782001747640
There were no add-on items found for FRNR2.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds