FNW20 - 20A 250V TD Midget Fuse

Bussmann Fuses

  • $8.84 (Each)
  • $8.84 (Each)

  • $88.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
FNW20
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
FNW-20
Description
20A 250V TD Midget Fuse
Electrical Power Fuse, Time Delay Characteristics; 250 V; 20 Ampere; Interrupting Rating 10000 Ampere; Diameter 13/32 Inch; Length 1 1/2 Inch; Approval Ul; FNW Model
Slang Terms

Category
Unassigned
Classification
Midget Fuses
UNSPSC
-
UPC/EAN/GTIN
051712523141
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.84 (Each)
Standard Packaging
$88.40 (Per 10)
Resources
Images
 
 
FNW20 - Small Image
 
FNW20 - Large Image
Attachments
 
 
FNW20 - Specification Sheet
Features
Interrupting Rating
10000 AMPERE
Current Rating
20 AMPERE
Voltage Rating
250 V
Characteristics
TIME DELAY
Dimensions and Weight
Length
1 1/2 INCH
Diameter
13/32 INCH
Descriptions
Description
20A 250V TD MIDGET FUSE
Long Description
ELECTRICAL POWER FUSE, TIME DELAY CHARACTERISTICS; 250 V; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; DIAMETER 13/32 INCH; LENGTH 1 1/2 INCH; APPROVAL UL; FNW MODEL
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
FNW-20
Model
FNW
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL mA
You must have an account to view stock levels

* All prices subject to change.

false